Zoro Homepage

High Speed / Modular Connectors Impact Ortho Dc 5X12 Open Sn

  • Mfr # 769901022

  • Zoro # G705926671


product price: $20.15
/ea
Sold in multiples of 75 for $1,511.25

Key Features

Max. Voltage
30V AC/DC
Max. Temp.
85°C
Standards
UL E29179
Material
High Temperature Thermoplastic
Hole Center to Center
1.9 mm; 2.15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
769901022
Zoro #
G705926671
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.762 µm

Details

Max. Voltage
30V AC/DC
Max. Temp.
85°C
Standards
UL E29179
Material
High Temperature Thermoplastic
Hole Center to Center
1.9 mm; 2.15 mm
Terminal Type
Through Hole - Compliant Pin
Color
Black
Number of Contacts
180
Current Rating
0.75 A
Terminal Finish
Tin Plated
Number of Rows
15
Contact Finish
Gold Plated
Flammability Rating
UL 94V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.