Zoro Homepage

High Speed / Modular Connectors Impact Ortho Dc 6X10 Gl Sn

  • Mfr # 762903020

  • Zoro # G705926503


product price: $22.55
/ea
Sold in multiples of 3 for $67.65

Key Features

Max. Temp.
85°C
Max. Voltage
30V AC/DC
Application
Daughtercard, Orthogonal, Orthogonal Direct, Orthogonal Midplane
Series
76290
Standards
UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
762903020
Zoro #
G705926503
UPC #
-
Country of Origin
Singapore

Dimensions

Contact Plating Thickness
0.762 µm
PC Tail Length
1.20mm
PCB Thickness - Recommended
1.00mm

Details

Max. Temp.
85°C
Max. Voltage
30V AC/DC
Application
Daughtercard, Orthogonal, Orthogonal Direct, Orthogonal Midplane
Series
76290
Standards
UL E29179
Terminal Type
Through Hole - Compliant Pin
Material
High Temperature Thermoplastic
Hole Center to Center
1.9 mm; 2.15 mm
Color
Black
Number of Rows
18
Contact Finish
Gold Plated
Number of Contacts
180
Current Rating
0.75 A
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0
Number of Columns
10
Current - Maximum per Contact
0.75A
Voltage - Maximum
30V AC (RMS)/DC
Material - Plating Termination
Tin
Shielded
No
Guide to Mating Part
Yes
Flammability
94V-0
Orientation
Right Angle
Pitch - Mating Interface
1.90mm, 2.15mm
Material - Resin
High Temperature Thermoplastic
Component Type
PCB Receptacle
PCB Locator
No
UL
E29179
Circuits (Loaded)
180
Material - Plating Mating
Gold
Stackable
No
Number of Pairs
6
Plating min - Mating
0.762µm
Keying to Mating Part
None
Temperature Range - Operating
-55° to +85°C
PCB Retention
None
Impedance
100Ω
Data Rate
25.0 Gbps
Material - Metal
High Performance Alloy (HPA)
Product Name
Impact
Durability (mating cycles max)
200
First Mate / Last Break
No
Polarized to PCB
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.