Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Speed / Modular Connectors Impact Pwr 3Pr Ra R Hdn Pf .76Aulf 4Ckt

  • Mfr # 783482001

  • Zoro # G505926659


product price: $12.35
/ea
Sold in multiples of 10 for $123.50

Key Features

Max. Voltage
250V
Max. Temp.
85°C
Application
Conventional, Coplanar
Series
78348
Standards
UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
783482001
Zoro #
G505926659
UPC #
-
Country of Origin
Indonesia

Dimensions

Contact Plating Thickness
0.762 µm
PCB Thickness - Recommended
1.60mm
PC Tail Length
2.50mm

Details

Max. Voltage
250V
Max. Temp.
85°C
Application
Conventional, Coplanar
Series
78348
Standards
UL E29179
Material
High Temperature Thermoplastic
Color
Black
Terminal Type
Through Hole - Compliant Pin
Current Rating
15 A
Contact Finish
Gold Plated
Number of Contacts
4
Terminal Finish
Tin Plated
Hole Center to Center
5.2 mm (Mating Interface); 2 mm, 3.2 mm (Termination Interface)
Flammability Rating
UL 94V-0
Number of Rows
2
PCB Retention
None
Polarized to PCB
No
Product Name
Impact
Guide to Mating Part
No
Durability (mating cycles max)
200
Plating min - Mating
0.762µm
UL
E29179
Current - Maximum per Contact
15.0A
Component Type
Power Receptacle
Number of Pairs
3
Stackable
No
Flammability
94V-0
Temperature Range - Operating
-55° to +85°C
First Mate / Last Break
No
Shielded
No
Material - Plating Termination
Tin
Orientation
Right Angle
Material - Resin
High Temperature Thermoplastic
Pitch - Mating Interface
5.20mm
Keying to Mating Part
None
PCB Locator
No
Circuits (Loaded)
4
Material - Metal
Copper Alloy
Material - Plating Mating
Gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.