This item is Discontinued.

Molex High Speed / Modular Connectors Impact Pwr 4Pr Ra Hd Hdr Pf .76Aulf 4Ckt 782131044

High Speed / Modular Connectors Impact Pwr 4Pr Ra Hd Hdr Pf .76Aulf 4Ckt (Discontinued)

  • Mfr # 782131044
  • Zoro # G705926725
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
782131044
Zoro #
G705926725
UPC #
-
Country of Origin
Indonesia

Dimensions

Contact Plating Thickness
0.762 µm
PCB Thickness - Recommended
1.60mm
PC Tail Length
2.00mm

Details

Max. Temp.
85°C
Max. Voltage
250V
Application
Conventional, Coplanar
Series
78213
Standards
CSA Certified; UL E29179
Terminal Type
Through Hole - Compliant Pin
Hole Center to Center
5.2 mm (Mating Interface); 2 mm, 3.2 mm (Termination Interface)
Material
High Temperature Thermoplastic
Color
Black
Number of Rows
2
Number of Contacts
4
Current Rating
20 A
Terminal Finish
Tin Plated
Contact Finish
Gold Plated
Flammability Rating
UL 94V-0
Product Name
Impact
Orientation
Right Angle
Shielded
No
Plating min - Mating
0.762µm
Material - Plating Termination
Tin
Material - Resin
High Temperature Thermoplastic
First Mate / Last Break
Yes
UL
E29179
Durability (mating cycles max)
200
Current - Maximum per Contact
20.0A
PCB Retention
None
Material - Plating Mating
Gold
Guide to Mating Part
No
Flammability
94V-0
Keying to Mating Part
None
Number of Pairs
4
CSA
LR19980
Temperature Range - Operating
-55° to +85°C
Polarized to PCB
No
PCB Locator
No
Component Type
Power Header
Material - Metal
Copper Alloy
Pitch - Mating Interface
5.20mm
Circuits (Loaded)
4
Stackable
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.