Zoro Homepage

High Speed / Modular Connectors Impact Pwr 4Pr Rahdr Hdn Pf.76Aulf 4Ckt

  • Mfr # 783492001

  • Zoro # G005926586


product price: $14.15
/ea
Sold in multiples of 10 for $141.50

Key Features

Max. Voltage
250V
Max. Temp.
85°C
Application
Conventional, Coplanar
Series
78349
Standards
UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
783492001
Zoro #
G005926586
UPC #
-
Country of Origin
Indonesia

Dimensions

Contact Plating Thickness
0.762 µm
PCB Thickness - Recommended
1.60mm
PC Tail Length
2.50mm

Details

Max. Voltage
250V
Max. Temp.
85°C
Application
Conventional, Coplanar
Series
78349
Standards
UL E29179
Material
High Temperature Thermoplastic
Terminal Type
Through Hole - Compliant Pin
Color
Black
Current Rating
20 A
Flammability Rating
UL 94V-0
Hole Center to Center
5.2 mm (Mating Interface); 2 mm, 3.2 mm (Termination Interface)
Number of Contacts
4
Number of Rows
2
Terminal Finish
Tin Plated
Contact Finish
Gold Plated
First Mate / Last Break
No
UL
E29179
Material - Plating Termination
Tin
Product Name
Impact
Temperature Range - Operating
-55° to +85°C
Flammability
94V-0
Durability (mating cycles max)
200
Guide to Mating Part
No
Circuits (Loaded)
4
Material - Resin
High Temperature Thermoplastic
Orientation
Right Angle
Polarized to PCB
No
Shielded
No
Component Type
Power Header
Pitch - Mating Interface
5.20mm
PCB Retention
None
Number of Pairs
4
Material - Metal
Copper Alloy
PCB Locator
No
Keying to Mating Part
None
Stackable
No
Current - Maximum per Contact
20.0A
Material - Plating Mating
Gold
Plating min - Mating
0.762µm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.