Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Speed / Modular Connectors Impact Pwr 6Pr Vt Rcpt Pf .76Aulf 6Ckt

  • Mfr # 782181001

  • Zoro # G305926675


product price: $10.15
/ea
Sold in multiples of 10 for $101.50

Key Features

Max. Voltage
250V
Max. Temp.
85°C
Application
Conventional, Mezzanine, Orthogonal Midplane
Series
78218
Standards
UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
782181001
Zoro #
G305926675
UPC #
-
Country of Origin
Indonesia

Dimensions

Contact Plating Thickness
0.762 µm
PC Tail Length
2.50mm
PCB Thickness - Recommended
1.60mm

Details

Max. Voltage
250V
Max. Temp.
85°C
Application
Conventional, Mezzanine, Orthogonal Midplane
Series
78218
Standards
UL E29179
Material
High Temperature Thermoplastic
Terminal Type
Through Hole - Compliant Pin
Current Rating
20 A
Number of Rows
3
Contact Finish
Gold Plated
Hole Center to Center
5.2 mm (Mating Interface); 2 mm, 3.2 mm (Termination Interface)
Number of Contacts
6
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated
Color
Black
Polarized to PCB
No
Component Type
Power Receptacle
Temperature Range - Operating
-55° to +85°C
Product Name
Impact
Plating min - Mating
0.762µm
Current - Maximum per Contact
20.0A
Guide to Mating Part
No
Shielded
No
Pitch - Mating Interface
5.20mm
Flammability
94V-0
Material - Plating Termination
Tin
Material - Plating Mating
Gold
Stackable
No
Keying to Mating Part
None
UL
E29179
First Mate / Last Break
No
Material - Resin
High Temperature Thermoplastic
Circuits (Loaded)
6
PCB Retention
None
Durability (mating cycles max)
200
PCB Locator
No
Number of Pairs
6
Orientation
Vertical
Material - Metal
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.