
High Speed / Modular Connectors Impact Ram 2X16 Gl Sn
Mfr # 764503608
Zoro # G505926598
product price: $21.55
/eaSold in multiples of 4 for $86.20
Key Features
Max. Voltage
30V AC/DC
Max. Temp.
85°C
Standards
UL E29179
Material
High Temperature Thermoplastic
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
764503608
Zoro #
G505926598
UPC #
-
Country of Origin
United States
Dimensions
Contact Plating Thickness
0.762 µm
Details
Max. Voltage
30V AC/DC
Max. Temp.
85°C
Standards
UL E29179
Material
High Temperature Thermoplastic
Color
Black
Hole Center to Center
1.9 mm
Terminal Type
Through Hole - Compliant Pin
Contact Finish
Gold Plated
Flammability Rating
UL 94V-0
Number of Contacts
96
Current Rating
0.75 A
Number of Rows
6
Terminal Finish
Tin Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.