Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Speed / Modular Connectors Impact Ram 2X16 Open Sn

  • Mfr # 764501608

  • Zoro # G905926624


product price: $18.79
/ea
Sold in multiples of 4 for $75.16

Key Features

Max. Temp.
85°C
Max. Voltage
30V AC/DC
Application
Coplanar
Series
76450
Standards
UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
764501608
Zoro #
G905926624
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.762 µm
PCB Thickness - Recommended
1.00mm
PC Tail Length
1.20mm

Details

Max. Temp.
85°C
Max. Voltage
30V AC/DC
Application
Coplanar
Series
76450
Standards
UL E29179
Hole Center to Center
1.9 mm
Material
High Temperature Thermoplastic
Color
Black
Terminal Type
Through Hole - Compliant Pin
Flammability Rating
UL 94V-0
Number of Rows
6
Contact Finish
Gold Plated
Number of Contacts
96
Terminal Finish
Tin Plated
Current Rating
0.75 A
First Mate / Last Break
No
Flammability
94V-0
UL
E29179
Material - Plating Termination
Tin
Temperature Range - Operating
-55° to +85°C
Data Rate
25.0 Gbps
Orientation
Right Angle
Material - Metal
High Performance Alloy (HPA)
Keying to Mating Part
None
Guide to Mating Part
No
Impedance
100Ω
Durability (mating cycles max)
200
Shielded
No
Product Name
Impact
Stackable
No
Component Type
PCB Header
Polarized to PCB
No
Plating min - Mating
0.762µm
Current - Maximum per Contact
0.75A
Material - Resin
High Temperature Thermoplastic
Number of Columns
16
PCB Retention
None
Number of Pairs
2
PCB Locator
No
Voltage - Maximum
30V AC (RMS)/DC
Material - Plating Mating
Gold
Pitch - Mating Interface
1.90mm
Circuits (Loaded)
96

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.