Zoro Homepage

High Speed / Modular Connectors Impact Ram 4X10 Gl Sn

  • Mfr # 765003107

  • Zoro # G205926607


product price: $23.19
/ea
Sold in multiples of 3 for $69.57

Key Features

Max. Voltage
30V AC/DC
Max. Temp.
85°C
Standards
UL E29179
Hole Center to Center
1.9 mm
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
765003107
Zoro #
G205926607
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.762 µm

Details

Max. Voltage
30V AC/DC
Max. Temp.
85°C
Standards
UL E29179
Hole Center to Center
1.9 mm
Color
Black
Terminal Type
Through Hole - Compliant Pin
Material
High Temperature Thermoplastic
Current Rating
0.75 A
Flammability Rating
UL 94V-0
Number of Rows
12
Contact Finish
Gold Plated
Terminal Finish
Tin Plated
Number of Contacts
120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.