Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Speed / Modular Connectors Impact Ram 4X10 Gr Sn

  • Mfr # 765005107

  • Zoro # G505926604


product price: $23.75
/ea
Sold in multiples of 3 for $71.25

Key Features

Max. Temp.
85°C
Max. Voltage
30V AC/DC
Application
Coplanar
Series
76500
Standards
UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
765005107
Zoro #
G505926604
UPC #
-
Country of Origin
Singapore

Dimensions

Contact Plating Thickness
0.762 µm
PC Tail Length
1.20mm
PCB Thickness - Recommended
1.00mm

Details

Max. Temp.
85°C
Max. Voltage
30V AC/DC
Application
Coplanar
Series
76500
Standards
UL E29179
Hole Center to Center
1.9 mm
Color
Black
Material
High Temperature Thermoplastic
Terminal Type
Through Hole - Compliant Pin
Number of Contacts
120
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated
Number of Rows
12
Current Rating
0.75 A
Contact Finish
Gold Plated
Material - Metal
High Performance Alloy (HPA)
Plating min - Mating
0.762µm
Material - Plating Termination
Tin
Circuits (Loaded)
120
Voltage - Maximum
30V AC (RMS)/DC
Keying to Mating Part
None
Flammability
94V-0
Number of Columns
10
Component Type
PCB Header
First Mate / Last Break
No
Pitch - Mating Interface
1.90mm
Product Name
Impact
Number of Pairs
4
Orientation
Right Angle
Stackable
No
Shielded
No
Guide to Mating Part
Yes
Polarized to PCB
Yes
Material - Resin
High Temperature Thermoplastic
UL
E29179
Material - Plating Mating
Gold
Temperature Range - Operating
-55° to +85°C
Data Rate
25.0 Gbps
Impedance
100Ω
Durability (mating cycles max)
200
PCB Locator
No
Current - Maximum per Contact
0.75A
PCB Retention
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.