Zoro Homepage

High Speed / Modular Connectors Impel 1.9Mm 3X8 Vrt Bkpln Hdr Unguid Opn

  • Mfr # 1713351807

  • Zoro # G805926557


product price: $13.39
/ea
Sold in multiples of 10 for $133.90

Key Features

Max. Temp.
85°C
Max. Voltage
29.9V AC/DC
Standards
UL E29179
Material
High Temperature Thermoplastic
Hole Center to Center
1.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1713351807
Zoro #
G805926557
UPC #
-
Country of Origin
Singapore

Dimensions

Contact Plating Thickness
0.762 µm

Details

Max. Temp.
85°C
Max. Voltage
29.9V AC/DC
Standards
UL E29179
Material
High Temperature Thermoplastic
Hole Center to Center
1.9 mm
Color
Black
Number of Contacts
48
Number of Rows
6
Current Rating
0.75 A
Contact Finish
Gold Plated
Terminal Finish
Nickel Plated; Tin Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.