
High Speed / Modular Connectors Impel 1.9Mm 6X10 Ra Daughcrd Unguid
Mfr # 1714001020
Zoro # G805926502
product price: $70.69
/eaSold in multiples of 2 for $141.38
Key Features
Max. Voltage
29.9V AC/DC
Max. Temp.
85°C
Standards
UL E29179
Color
Black
Material
High Temperature Thermoplastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1714001020
Zoro #
G805926502
UPC #
-
Country of Origin
Singapore
Dimensions
Contact Plating Thickness
0.762 µm
Details
Max. Voltage
29.9V AC/DC
Max. Temp.
85°C
Standards
UL E29179
Color
Black
Material
High Temperature Thermoplastic
Hole Center to Center
1.9 mm
Number of Rows
12
Terminal Finish
Nickel Plated; Tin Plated
Contact Finish
Gold Plated
Number of Contacts
120
Current Rating
0.75 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.