Zoro Homepage
This item is Discontinued.
Molex High Speed / Modular Connectors Impel 1.9Mm 6X16 Daughcrd Unguid 1714001026

High Speed / Modular Connectors Impel 1.9Mm 6X16 Daughcrd Unguid (Discontinued)

  • Mfr # 1714001026
  • Zoro # G705926435
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1714001026
Zoro #
G705926435
UPC #
-
Country of Origin
Singapore

Dimensions

Contact Plating Thickness
0.762 µm
PCB Thickness - Recommended
1.00mm
PC Tail Length
1.30mm

Details

Max. Voltage
29.9V AC/DC
Max. Temp.
85°C
Application
Coplanar, Daughtercard
Series
171400
Standards
UL E29179
Color
Black
Hole Center to Center
1.9 mm
Material
High Temperature Thermoplastic
Number of Rows
12
Terminal Finish
Nickel Plated; Tin Plated
Contact Finish
Gold Plated
Number of Contacts
192
Current Rating
0.75 A
Plating min - Mating
0.762µm
Component Type
PCB Receptacle
Current - Maximum per Contact
0.75A
Material - Resin
High Temperature Thermoplastic
Flammability
94V-0
Material - Metal
High Performance Alloy (HPA)
Number of Columns
16
Data Rate
40.0 Gbps
Circuits (Loaded)
192
Impedance
90Ω
PCB Locator
No
Keying to Mating Part
None
Material - Plating Termination
Nickel, Tin
Number of Pairs
6
Temperature Range - Operating
-55° to +85°C
Pitch - Mating Interface
1.90mm
Orientation
Right Angle
Guide to Mating Part
No
Durability (mating cycles max)
200
Product Name
Impel
Shield Type
Full Shield
First Mate / Last Break
No
Material - Plating Mating
Gold
PCB Retention
None
Voltage - Maximum
29.9V AC (RMS)/DC
UL
E29179

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.