Zoro Homepage

High Speed / Modular Connectors Impel 1.9Mm 6X16 Ra Daughcrd Rht Guid

  • Mfr # 1714005026

  • Zoro # G905926754


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Max. Temp.
85°C
Max. Voltage
29.9V AC/DC
Application
Coplanar, Daughtercard
Series
171400
Standards
UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1714005026
Zoro #
G905926754
UPC #
-
Country of Origin
Singapore

Dimensions

Contact Plating Thickness
0.762 µm
PC Tail Length
1.30mm
PCB Thickness - Recommended
1.00mm

Details

Max. Temp.
85°C
Max. Voltage
29.9V AC/DC
Application
Coplanar, Daughtercard
Series
171400
Standards
UL E29179
Hole Center to Center
1.9 mm
Material
High Temperature Thermoplastic
Color
Black
Contact Finish
Gold Plated
Current Rating
0.75 A
Terminal Finish
Nickel Plated; Tin Plated
Number of Contacts
192
Number of Rows
12
Orientation
Right Angle
Voltage - Maximum
29.9V AC (RMS)/DC
PCB Retention
None
Number of Pairs
6
UL
E29179
Shield Type
Full Shield
Component Type
PCB Receptacle
Product Name
Impel
Impedance
90Ω
Flammability
94V-0
Pitch - Mating Interface
1.90mm
Number of Columns
16
Material - Metal
High Performance Alloy (HPA)
Keying to Mating Part
None
Material - Resin
High Temperature Thermoplastic
Guide to Mating Part
Yes
First Mate / Last Break
No
Circuits (Loaded)
192
PCB Locator
No
Durability (mating cycles max)
200
Material - Plating Termination
Tin
Plating min - Mating
0.762µm
Data Rate
40.0 Gbps
Current - Maximum per Contact
0.75A
Temperature Range - Operating
-55° to +85°C
Material - Plating Mating
Gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.