Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Speed / Modular Connectors Impel 1.9Mm 6X8 Ra Daughcrd Unguid

  • Mfr # 1714001038

  • Zoro # G905926488


product price: $58.89
/ea
Sold in multiples of 2 for $117.78

Key Features

Max. Temp.
85°C
Max. Voltage
29.9V AC/DC
Application
Coplanar, Daughtercard
Series
171400
Material
High Temperature Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1714001038
Zoro #
G905926488
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
0.762 µm
PC Tail Length
1.30mm
PCB Thickness - Recommended
1.00mm

Details

Max. Temp.
85°C
Max. Voltage
29.9V AC/DC
Application
Coplanar, Daughtercard
Series
171400
Material
High Temperature Thermoplastic
Hole Center to Center
1.9 mm
Color
Black
Contact Finish
Gold Plated
Number of Contacts
96
Current Rating
0.75 A
Terminal Finish
Nickel Plated; Tin Plated
Number of Rows
12
Current - Maximum per Contact
0.75A
Number of Pairs
6
First Mate / Last Break
No
PCB Retention
None
Durability (mating cycles max)
200
Circuits (Loaded)
96
Product Name
Impel
Material - Plating Mating
Gold
Material - Plating Termination
Nickel, Tin
Voltage - Maximum
29.9V AC (RMS)/DC
Orientation
Right Angle
Shield Type
Full Shield
Material - Metal
High Performance Alloy (HPA)
Component Type
PCB Receptacle
Material - Resin
High Temperature Thermoplastic
Data Rate
40.0 Gbps
Temperature Range - Operating
-55° to +85°C
Guide to Mating Part
No
PCB Locator
No
Plating min - Mating
0.762µm
UL
E29179
Keying to Mating Part
None
Pitch - Mating Interface
1.90mm
Impedance
90Ω
Number of Columns
8
Flammability
94V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.