Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Speed / Modular Connectors Impel 4Px12C Unguided Dc

  • Mfr # 1713201022

  • Zoro # G905926709


product price: $33.59
/ea
Sold in multiples of 3 for $100.77

Key Features

Max. Temp.
85°C
Max. Voltage
29.9V AC/DC
Application
Coplanar, Daughtercard
Series
171320
Hole Center to Center
1.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1713201022
Zoro #
G905926709
UPC #
-
Country of Origin
Singapore

Dimensions

Contact Plating Thickness
0.762 µm
PCB Thickness - Recommended
1.00mm
PC Tail Length
1.30mm

Details

Max. Temp.
85°C
Max. Voltage
29.9V AC/DC
Application
Coplanar, Daughtercard
Series
171320
Hole Center to Center
1.9 mm
Material
High Temperature Thermoplastic
Color
Black
Number of Rows
8
Current Rating
0.75 A
Terminal Finish
Tin Plated
Contact Finish
Gold Plated
Number of Contacts
96
Impedance
90Ω
Durability (mating cycles max)
200
Material - Plating Mating
Gold
Guide to Mating Part
No
First Mate / Last Break
No
Data Rate
40.0 Gbps
Component Type
PCB Receptacle
Material - Metal
High Performance Alloy (HPA)
Current - Maximum per Contact
0.75A
Orientation
Right Angle
Number of Columns
12
PCB Locator
No
Keying to Mating Part
None
Temperature Range - Operating
-55° to +85°C
Shield Type
Full Shield
Pitch - Mating Interface
1.90mm
Plating min - Mating
0.762µm
PCB Retention
None
Voltage - Maximum
29.9V AC (RMS)/DC
Product Name
Impel
Number of Pairs
4
Material - Resin
High Temperature Thermoplastic
Circuits (Loaded)
96
Material - Plating Termination
Tin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.