Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex High Speed / Modular Connectors Impel Plus 4X8 Unguided Assy 2040661138

High Speed / Modular Connectors Impel Plus 4X8 Unguided Assy (Discontinued)

  • Mfr # 2040661138
  • Zoro # G705926770
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2040661138
Zoro #
G705926770
UPC #
-
Country of Origin
Singapore

Dimensions

Contact Plating Thickness
0.762 µm
PC Tail Length
1.30mm
PCB Thickness - Recommended
1.00mm

Details

Max. Temp.
85°C
Max. Voltage
29.9V AC/DC
Application
Coplanar, Daughtercard
Series
204066
Hole Center to Center
1.9 mm
Terminal Type
Through Hole - Compliant Pin
Color
Black
Material
High Temperature Thermoplastic
Number of Contacts
64
Number of Rows
8
Current Rating
0.75 A
Contact Finish
Gold Plated
Terminal Finish
Tin Plated
First Mate / Last Break
No
Guide to Mating Part
No
Circuits (Loaded)
64
Temperature Range - Operating
-55° to +85°C
Material - Plating Termination
Tin
Shielded
Yes
Number of Pairs
4
Data Rate
56.0 Gbps
Plating min - Mating
0.762µm
Keying to Mating Part
None
Product Name
Impel Plus
Material - Plating Mating
Gold
Shield Type
Full Shield
Current - Maximum per Contact
0.75A
Material - Metal
High Performance Alloy (HPA)
Material - Resin
High Temperature Thermoplastic
Component Type
PCB Receptacle
Voltage - Maximum
29.9V AC (RMS)/DC
Orientation
Right Angle
Impedance
90Ω
Pitch - Mating Interface
1.90mm
PCB Retention
None
Durability (mating cycles max)
200
PCB Locator
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.