Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex High Speed / Modular Connectors Ipass Zhd Vertical Sngl Piece Hsg Assy 1707290005

High Speed / Modular Connectors Ipass Zhd Vertical Sngl Piece Hsg Assy (Discontinued)

  • Mfr # 1707290005
  • Zoro # G105926615
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1707290005
Zoro #
G105926615
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.76 µm

Details

Max. Voltage
48V AC; 67V DC
Max. Temp.
80°C
Standards
CSA Certified; UL E107635
Material
High Temperature Thermoplastic
Color
Black
Terminal Finish
Tin Plated
Terminal Type
Through Hole - Compliant Pin
Connector Type
Receptacle
Number of Ports
1
Number of Contacts
36
Current Rating
1 A
Contact Finish
Gold Plated
Hole Center to Center
0.75 mm
Flammability Rating
UL 94V-0
Number of Rows
4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.