This item is Discontinued.

Molex High Speed / Modular Connectors Ipass(Tm) Vt 2.79Th H Dual 0.38Au 36 Ckt 757840139

High Speed / Modular Connectors Ipass(Tm) Vt 2.79Th H Dual 0.38Au 36 Ckt (Discontinued)

  • Mfr # 757840139
  • Zoro # G405926452
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
757840139
Zoro #
G405926452
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.381 µm

Details

Max. Voltage
30V AC/DC
Max. Temp.
260°C
Standards
CSA Certified; UL E29179
Material
High Temperature Thermoplastic
Connector Type
Female
Terminal Type
Surface Mount and Through Hole
Hole Center to Center
0.8 mm
Features
Surface Mount Compatible
Color
Black
Number of Ports
1
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated
Contact Finish
Gold Plated
Number of Rows
2
Current Rating
0.5 A
Number of Contacts
36

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.