Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex High Speed / Modular Connectors Ipass(Tm) Vt 2.79Th Th Univ 0.38Au 36Ckt 757840140

High Speed / Modular Connectors Ipass(Tm) Vt 2.79Th Th Univ 0.38Au 36Ckt (Discontinued)

  • Mfr # 757840140
  • Zoro # G705926510
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
757840140
Zoro #
G705926510
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.381 µm

Details

Max. Temp.
260°C
Max. Voltage
30V AC/DC
Standards
CSA Certified; UL E29179
Connector Type
Female
Hole Center to Center
0.8 mm
Features
Surface Mount Compatible
Number of Ports
1
Material
High Temperature Thermoplastic
Color
Black
Terminal Type
Surface Mount and Through Hole
Current Rating
0.5 A
Number of Rows
2
Number of Contacts
36
Contact Finish
Gold Plated
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.