
High Speed / Modular Connectors Mx150 Mat Sld Rec 4Ckt Dr Ky C W/O Cpa
Mfr # 334724103
Zoro # G205926614
product price: $0.72
/eaSold in multiples of 107 for $77.04
Key Features
Max. Temp.
125°C
Application
Power, Wire-to-Board, Wire-to-Wire
Series
33472
Material
Nylon
Connector Type
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
334724103
Zoro #
G205926614
UPC #
-
Country of Origin
China
Details
Max. Temp.
125°C
Application
Power, Wire-to-Board, Wire-to-Wire
Series
33472
Material
Nylon
Connector Type
Receptacle
Hole Center to Center
3.5 mm
Color
Dark Gray
Number of Contacts
4
Number of Rows
2
Temperature Range - Operating
-40° to +125°C
Lock to Mating Part
Yes
Color - Resin
Gray (Dark)
Glow-Wire Capable
No
Circuits (maximum)
4
Pitch - Mating Interface
3.50mm
Polarized to Mating Part
Yes
Material - Resin
SPS/Nylon
Product Name
MX150
Keying to Mating Part
Yes
Stackable
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.