Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex High Speed / Modular Connectors Vhdm Bp 6 Row Open A Row Open Assy 10 Col 740579001

High Speed / Modular Connectors Vhdm Bp 6 Row Open A Row Open Assy 10 Col (Discontinued)

  • Mfr # 740579001
  • Zoro # G405926575
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
740579001
Zoro #
G405926575
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.762 µm

Details

Max. Voltage
120V AC/DC
Max. Temp.
105°C
Standards
UL E29179
Features
Surface Mount Compatible
Material
High Temperature Thermoplastic
Color
Black
Hole Center to Center
2 mm (Mating Interface); 1 mm (Termination Interface)
Terminal Type
Through Hole - Compliant Pin
Number of Contacts
60
Contact Finish
Gold Plated
Terminal Finish
Matte Tin Plated
Number of Rows
6
Current Rating
2 A
Flammability Rating
UL 94V-0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.