Zoro Homepage

HOOD SIDE ENTRY 2P.PG29

  • Mfr # 936013790

  • Zoro # G2755082


product price: $57.59
/ea
Sold in multiples of 2 for $115.18

Key Features

Type
Lever
Color
Gray
Maximum Voltage
500 V
RoHS Compliant
Yes
Series
93601
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936013790
Zoro #
G2755082
UPC #
-
Country of Origin
Italy

Dimensions

Component Size
24B «104X27»
Thread Size
Pg29

Details

Item
Lever Wire Connector
Type
Lever
Color
Gray
Maximum Voltage
500 V
RoHS Compliant
Yes
Series
93601
Material
Aluminum
Finish
Polyester Powder Coated
Standards
CSA Certified, CSA 256883, UL E249674
IP Rating
IP66
Entry Location
Side
Lock to Mating Part
Yes
Number of Pegs
2
Material - Peg
Stainless Steel
Thread Type
(Pg)
Hood Coating
Polyester Powder
Material - Hood
Die-cast Aluminum

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.