
Hood Side Entry 4 Pegs High Construction
Mfr # 7810.6486.5
Zoro # G405965574
product price: $60.39
/eaSold in multiples of 5 for $301.95
Key Features
Type
Lever
Color
Gray
Maximum Voltage
500 V
IP Rating
IP66
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7810.6486.5
Zoro #
G405965574
UPC #
-
Country of Origin
Italy
Dimensions
Thread Size
M40
Component Size
10B «57X27»
Details
Item
Lever Wire Connector
Type
Lever
Color
Gray
Maximum Voltage
500 V
IP Rating
IP66
Material
Aluminum
Standards
CSA Certified, CSA 256883, UL E249674
Series
93601
Finish
Polyester Powder Coated
Number of Pegs
4
Material - Hood
Die-cast Aluminum
Entry Location
Side
Hood Coating
Polyester Powder
Thread Type
(M) Metric
Lock to Mating Part
Yes
Material - Peg
Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.