Zoro Homepage

HOOD SIDE ENTRY WITH PG21 CABLE GLAND

  • Mfr # 936014683

  • Zoro # G7767310


product price: $23.99
/ea
Sold in multiples of 4 for $95.96

Key Features

Type
STD
Lock to Mating Part
Yes
Thread Size
Pg21
Thread Type
(Pg)
UL
E249674
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936014683
Zoro #
G7767310
UPC #
-
Country of Origin
China

Dimensions

Thread Size
Pg21
Cable Diameter
11.00-18.00mm
Component Size
«32X13»

Details

Type
STD
Lock to Mating Part
Yes
Thread Type
(Pg)
UL
E249674
Material - Peg
Polyamide
Number of Pegs
2
Voltage - Maximum
500V
Material - Hood
Polyamide
Entry Location
Side
Hood Color
Black RAL 9005
Material - Cable Gland
Polyamide
CSA
256883
Flammability
UL 94V-0
Gland Color
Black RAL 9005
Component Type
Single Lever Hood
Product Name
GWconnect
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
IP Rating
IP66, IP67
Series
93601

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.