Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hood Straight W/Lever W/Pg21 Cable Gland

  • Mfr # 7908.6668.1

  • Zoro # G305985665


product price: $11.25
/ea
Sold in multiples of 20 for $225.00

Key Features

Color
Black
Material
Polyamide
Standards
CSA Certified; UL E249674
Max. Voltage
500V
Flammability Rating
UL 94 V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7908.6668.1
Zoro #
G305985665
UPC #
-
Country of Origin
China

Dimensions

Component Size
«32X13»
Cable Diameter
11.00-18.00mm
Thread Size
Pg21

Details

Color
Black
Material
Polyamide
Standards
CSA Certified; UL E249674
Max. Voltage
500V
Flammability Rating
UL 94 V-0
Hood Color
Black RAL 9005
IP Rating
IP66, IP67
Lock to Mating Part
Yes
Entry Location
Top
Material - Lever
Polyamide
Flammability
UL 94V-0
CSA
256883
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
Series
93601
Thread Type
(Pg)
Gland Color
Black RAL 9005
Number of Levers
1
Type
STD
Product Name
GWconnect
Component Type
Single Lever Coupler
Material - Cable Gland
Polyamide
UL
E249674
Material - Hood
Polyamide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.