
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
936012829
Zoro #
G2760238
UPC #
-
Country of Origin
Italy
Dimensions
Component Size
16B «77X27»
Thread Size
M25
Details
Item
Lever Wire Connector
Type
Lever
Color
Gray
Maximum Voltage
500 V
Series
93601
Finish
Polyester Powder Coated
IP Rating
IP66
Standards
CSA Certified, CSA 256883, UL E249674
Material
Aluminum
Number of Levers
1
Material - Lever
Galvanized Steel
Entry Location
Top
Material - Gasket
NBR
Hood Coating
Polyester Powder
Lock to Mating Part
Yes
Thread Type
(M) Metric
Material - Hood
Die-cast Aluminum
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.