Zoro Homepage

HOOD TOP ENTRY 2 PEGS HIGH CONSTRUCTION (HC)

  • Mfr # 936011643

  • Zoro # G200416998


product price: $75.29
/ea
Free Shipping & Returns

Key Features

Color
Gray
Maximum Voltage
500 V
Standards
CSA Certified; UL E249674
Finish
Polyester Powder Coated
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936011643
Zoro #
G200416998
UPC #
-
Country of Origin
Italy

Details

Item
Wire Connector
Color
Gray
Maximum Voltage
500 V
Standards
CSA Certified; UL E249674
Finish
Polyester Powder Coated
Material
Aluminum

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.