Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Lever Wire Connector, 2 Port, Gray, 500 V 936013787

Lever Wire Connector, 2 Port, Gray, 500 V (Discontinued)

  • Mfr # 936013787
  • Zoro # G2089680
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936013787
Zoro #
G2089680
UPC #
-
Country of Origin
Italy

Dimensions

Thread Size
Pg29
Component Size
24B «104X27»

Details

Item
Lever Wire Connector
Type
Lever
Color
Gray
Maximum Voltage
500 V
Number of Ports
2
RoHS Compliant
Yes
Material
Aluminum
Standards
CSA Certified, CSA 256883, UL E249674
IP Rating
IP66
Series
93601
Finish
Polyester Powder Coated
Hood Coating
Polyester Powder
Lock to Mating Part
Yes
Material - Hood
Die-cast Aluminum
Entry Location
Top
Number of Pegs
2
Material - Peg
Stainless Steel
Thread Type
(Pg)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.