Zoro Homepage

Hood Top Entry 4 Pegs High Construction

  • Mfr # 7810.6444.5

  • Zoro # G105964945


product price: $57.69
/ea
Sold in multiples of 5 for $288.45

Key Features

Type
Lever
Color
Gray
Maximum Voltage
500 V
Material
Aluminum
Series
93601
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7810.6444.5
Zoro #
G105964945
UPC #
-
Country of Origin
Italy

Dimensions

Thread Size
M40
Component Size
10B «57X27»

Details

Item
Lever Wire Connector
Type
Lever
Color
Gray
Maximum Voltage
500 V
Material
Aluminum
Series
93601
IP Rating
IP66
Standards
CSA Certified, CSA 256883, UL E249674
Finish
Polyester Powder Coated
Number of Pegs
4
Thread Type
(M) Metric
Hood Coating
Polyester Powder
Lock to Mating Part
Yes
Material - Hood
Die-cast Aluminum
Entry Location
Top
Material - Peg
Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.