Lever Wire Connector, Gray, Polyester Powder Insulation, 500 V

  • Mfr # 936011746

  • Zoro # G2087903


product price:  $32.59
/ea
Sold in multiples of 10 for $325.90

Key Features

Type
Lever
Color
Gray
Insulation Material
Polyester Powder
Maximum Voltage
500 V
Standards
CSA Certified, CSA 256883, UL E249674
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
936011746
Zoro #
G2087903
UPC #
-
Country of Origin
Italy

Dimensions

Thread Size
M20
Component Size
10B «57X27»

Details

Item
Lever Wire Connector
Type
Lever
Color
Gray
Insulation Material
Polyester Powder
Maximum Voltage
500 V
Standards
CSA Certified, CSA 256883, UL E249674
Finish
Polyester Powder Coated
Material
Aluminum
Series
93601
IP Rating
IP66
Entry Location
Top
Material - Hood
Die-cast Aluminum
Lock to Mating Part
Yes
Number of Pegs
4
Material - Peg
Stainless Steel
Thread Type
(M) Metric
Hood Coating
Polyester Powder

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.