
HOOD TOP ENTRY
Mfr # 936012165
Zoro # G2090749
product price: $40.15
/eaSold in multiples of 2 for $80.30
Key Features
Type
Lever
Color
Gray
Maximum Voltage
500 V
RoHS Compliant
Yes
Finish
Polyester Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
936012165
Zoro #
G2090749
UPC #
-
Country of Origin
Italy
Dimensions
Thread Size
M25
Component Size
16A «66X16»
Details
Item
Lever Wire Connector
Type
Lever
Color
Gray
Maximum Voltage
500 V
RoHS Compliant
Yes
Finish
Polyester Powder Coated
Material
Aluminum
Standards
CSA Certified, CSA 256883, UL E249674
IP Rating
IP66
Series
93601
Hood Coating
Polyester Powder
Lock to Mating Part
Yes
Number of Pegs
2
Material - Peg
Stainless Steel
Thread Type
(M) Metric
Entry Location
Top
Material - Hood
Die-cast Aluminum
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.