Zoro Homepage

Hood Top Entry High Construction (Hc)

  • Mfr # 7810.4561.5

  • Zoro # G205965040


product price: $60.29
/ea
Sold in multiples of 2 for $120.58

Key Features

Type
Lever
Color
Gray
Maximum Voltage
500 V
RoHS Compliant
Yes
Series
93601
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7810.4561.5
Zoro #
G205965040
UPC #
-
Country of Origin
Italy

Dimensions

Component Size
10A «49X16»
Thread Size
M20

Details

Item
Lever Wire Connector
Type
Lever
Color
Gray
Maximum Voltage
500 V
RoHS Compliant
Yes
Series
93601
IP Rating
IP66
Material
Aluminum
Standards
CSA Certified, CSA 256883, UL E249674
Finish
Polyester Powder Coated
Material - Hood
Die-cast Aluminum
Hood Coating
Polyester Powder
Material - Peg
Stainless Steel
Entry Location
Top
Number of Pegs
2
Thread Type
(M) Metric
Lock to Mating Part
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.