Zoro Homepage
This item is Discontinued.
Molex I-Trac Bp Assy - 8Col Guide Left 757053824

I-Trac Bp Assy - 8Col Guide Left (Discontinued)

  • Mfr # 757053824
  • Zoro # G805981877
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
757053824
Zoro #
G805981877
UPC #
-
Country of Origin
United States

Dimensions

PC Tail Length
2.10mm
PCB Thickness - Recommended
1.60mm

Details

Shielded
No
Material - Plating Mating
Gold
Surface Mount Compatible (SMC)
Yes
Current - Maximum per Contact
1.0A
Flammability
94V-0
Number of Pairs
6, Open Pin Field
Material - Resin
High Temperature Thermoplastic
Guide to Mating Part
Yes
Orientation
Vertical
UL
E29179
Material - Plating Termination
Tin
Data Rate
12.0 Gbps
Number of Rows
11
Termination Interface: Style
Through Hole - Compliant Pin
Stackable
No
Circuits (maximum)
176
Plating min - Termination
0.762µm
Plating min - Mating
0.762µm
Pitch - Mating Interface
1.85mm, 3.70mm
PCB Retention
Yes
Material - Metal
High Performance Alloy (HPA)
Color - Resin
Black
Number of Columns
8
Durability (mating cycles max)
200
Pitch - Termination Interface
1.00mm, 2.70mm
Real Signals (per 25mm)
148
Temperature Range - Operating
-55° to +80°C
Voltage - Maximum
120V AC (RMS)/DC
Circuits (Loaded)
176
Keying to Mating Part
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.