Zoro Homepage
This item is Discontinued.
Molex I-Trac Dcard Assy 8Col Open Tin 757101008

I-Trac Dcard Assy 8Col Open Tin (Discontinued)

  • Mfr # 757101008
  • Zoro # G905981876
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
757101008
Zoro #
G905981876
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.762 µm
PCB Thickness - Recommended
1.60mm
PC Tail Length
2.00mm

Details

Max. Voltage
120V AC/DC
Max. Temp.
80°C
Application
Coplanar, Daughtercard
Series
75710
Standards
UL E29179
Color
Black
Material
High Temperature Thermoplastic
Features
Surface Mount Compatible
Current Rating
1 A
Number of Rows
11
Terminal Type
Through Hole - Compliant Pin
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated
Contact Finish
Gold Plated
Number of Contacts
176
Hole Center to Center
1.85 mm, 3.7 mm (Mating Interface); 1 mm, 2.7 mm (Termination Interface)
Voltage - Maximum
120V AC (RMS)/DC
PCB Locator
Yes
Plating min - Mating
0.762µm
Temperature Range - Operating
-55° to +80°C
Number of Columns
8
Stackable
Yes
Component Type
PCB Receptacle
Polarized to PCB
No
Current - Maximum per Contact
1.0A
Guide to Mating Part
No
Number of Pairs
Open Pin Field
Circuits (Loaded)
176
Product Name
GbX I-Trac
PCB Retention
Yes
First Mate / Last Break
No
Material - Plating Mating
Gold
Pitch - Mating Interface
1.85mm, 3.70mm
Material - Metal
High Performance Alloy (HPA)
Durability (mating cycles max)
200
Flammability
94V-0
Material - Plating Termination
Tin
Material - Resin
High Temperature Thermoplastic
UL
E29179
Orientation
Right Angle
Shielded
No
Data Rate
12.0 Gbps
Keying to Mating Part
None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.