
Wire Connector, 4 Port, Black, 250 V DC, 40 A (Discontinued)
- Mfr # 78227-1001
- Zoro # G900463032
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78227-1001
Zoro #
G900463032
UPC #
-
Country of Origin
Singapore
Details
Item
Wire Connector
Color
Black
Maximum Voltage
250 V DC
Current
40 A
Maximum Operating Temperature
85 Degrees C
Number of Ports
4
UL 94 Flammability Rating
V-0
Terminal Type
Through Hole - Compliant Pin
Standards
CSA Certified; UL E29179
Finish
Gold Plated
Features
Surface Mount Compatible
Material
High Temperature Thermoplastic
Hole Center to Center
2 mm; 7.4 mm
Number of Contacts
4
Number of Rows
2
Terminal Finish
Tin Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.