
Illumimate 1.00Mm Pitch Wire-To-Board Crimp Housing, Single Row, Side Lock (Discontinued)
- Mfr # 1041280610
- Zoro # G505787113
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1041280610
Zoro #
G505787113
UPC #
889056135467
Country of Origin
Korea, Republic of
Details
Item
Wire-to-Board Connector
Type
Receptacle
Color
Natural
Insulation Material
Liquid Crystal Polymer
Application
Wire-to-Board
Series
104128
Maximum Operating Temperature
130 Degrees C
Material
Liquid Crystal Polymer
Connector Type
Receptacle
Sub-Category
Crimp Housings
Number of Contacts
6
Max. Temp.
130°C
Hole Center to Center
1 mm
Number of Rows
1
Product Name
IllumiMate
Lock to Mating Part
Yes
Pitch - Mating Interface
1.00mm
Material - Resin
Liquid Crystal Polymer
Glow-Wire Capable
No
Circuits (maximum)
6
Temperature Range - Operating
-25° to +130°C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.