Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex IllumiMate Connector System, Natural, Liquid Crystal Polymer Insulation, 60 V, 1 A 1041270410

IllumiMate Connector System, Natural, Liquid Crystal Polymer Insulation, 60 V, 1 A (Discontinued)

  • Mfr # 1041270410
  • Zoro # G005787330
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1041270410
Zoro #
G005787330
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Contact Plating Thickness
3 µm

Details

Item
IllumiMate Connector System
Color
Natural
Insulation Material
Liquid Crystal Polymer
Maximum Voltage
60 V
Current
1 A
Maximum Operating Temperature
260 Degrees C
Material
Liquid Crystal Polymer
Application
Wire-to-Board
Max. Voltage
60V
Sub-Category
PCB Headers
Series
104127
Terminal Type
Surface Mount
Hole Center to Center
1 mm
Max. Temp.
260°C
Number of Contacts
4
Contact Finish
Tin over Nickel
Number of Rows
1
Current Rating
1 A
Terminal Finish
Tin over Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.