Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact 5P Od-Ram Unguided 90 5.5/.39

  • Mfr # 1715751118

  • Zoro # G505789490


product price: $94.35
/ea
Free Shipping & Returns

Key Features

Color
Black
Insulation Material
High Temperature Thermoplastic
Maximum Voltage
30 V AC/DC
Current
0.75 A
Maximum Operating Temperature
85 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1715751118
Zoro #
G505789490
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.762 µm
PCB Thickness - Recommended
1.00mm
PC Tail Length
1.20mm

Details

Item
Impact
Color
Black
Insulation Material
High Temperature Thermoplastic
Maximum Voltage
30 V AC/DC
Current
0.75 A
Maximum Operating Temperature
85 Degrees C
UL 94 Flammability Rating
V-0
Standards
UL E29179
Series
171575
Material
High Temperature Thermoplastic
Application
Orthogonal Direct
Contact Finish
Gold Plated
Current Rating
0.75 A
Hole Center to Center
1.35 mm; 1.9 mm; 2.15 mm
Max. Temp.
85°C
Terminal Type
Through Hole - Compliant Pin
Number of Rows
15
Number of Contacts
150
Max. Voltage
30V AC/DC
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0
Plating min - Mating
0.762µm
Keying to Mating Part
None
Guide to Mating Part
No
Temperature Range - Operating
-55° to +85°C
Product Name
Impact
Component Type
PCB Header
Voltage - Maximum
30V AC (RMS)/DC
Data Rate
25.0 Gbps
Number of Pairs
5
Circuits (Loaded)
150
First Mate / Last Break
No
Number of Columns
10
Shielded
No
Material - Metal
High Performance Alloy (HPA)
Flammability
94V-0
Material - Resin
High Temperature Thermoplastic
Current - Maximum per Contact
0.75A
Material - Plating Mating
Gold
PCB Retention
Yes
Pitch - Mating Interface
1.35mm, 1.90mm, 2.15mm
PCB Locator
No
Stackable
No
Material - Plating Termination
Tin
Polarized to PCB
No
Orientation
Right Angle
UL
E29179
Durability (mating cycles max)
200
Impedance
100Ω
Maximum Conductors
150

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.