Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Ortho Bp 5X10 Dual Wall Sn

  • Mfr # 769851125

  • Zoro # G005926432


product price: $20.39
/ea
Sold in multiples of 4 for $81.56

Key Features

Max. Voltage
30V AC/DC
Max. Temp.
85°C
Application
Orthogonal Midplane
Series
76985
Standards
UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
769851125
Zoro #
G005926432
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.762 µm
PC Tail Length
1.40mm
PCB Thickness - Recommended
3.00mm

Details

Max. Voltage
30V AC/DC
Max. Temp.
85°C
Application
Orthogonal Midplane
Series
76985
Standards
UL E29179
Color
Black
Material
High Temperature Thermoplastic
Contact Finish
Gold Plated
Terminal Type
Through Hole - Compliant Pin
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated
Number of Rows
15
Current Rating
0.75 A
Number of Contacts
150
Hole Center to Center
1.9 mm; 2.15 mm
UL
E29179
Component Type
PCB Header
Impedance
100Ω
Voltage - Maximum
30V AC (RMS)/DC
First Mate / Last Break
No
Number of Columns
10
Current - Maximum per Contact
0.75A
Temperature Range - Operating
-55° to +85°C
Orientation
Vertical
PCB Locator
No
Circuits (Loaded)
150
Material - Plating Mating
Gold
Shielded
No
Material - Resin
High Temperature Thermoplastic
Material - Plating Termination
Tin
Guide to Mating Part
No
PCB Retention
None
Keying to Mating Part
None
Stackable
No
Durability (mating cycles max)
200
Polarized to PCB
No
Product Name
Impact
Data Rate
25.0 Gbps
Material - Metal
High Performance Alloy (HPA)
Flammability
94V-0
Number of Pairs
5
Plating min - Mating
0.762µm
Pitch - Mating Interface
1.90mm, 2.15mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.