
Imperium Header Assy 2 Ckt Keying Opt A
Mfr # 1714671001
Zoro # G805979270
product price: $20.19
/eaSold in multiples of 4 for $80.76
Key Features
Color
Orange
Number of Rows
1
Series
171467
Max. Voltage
1000V DC
Application
Power
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1714671001
Zoro #
G805979270
UPC #
887191057873
Country of Origin
Mexico
Details
Item
High Voltage/High Current Connector System
Color
Orange
Number of Rows
1
Series
171467
Max. Voltage
1000V DC
Application
Power
Material
Copper Alloy
IP Rating
IP6K9K
Sub-Category
PCB Headers
Number of Contacts
2
Contact Finish
Silver over Nickel
Current Rating
250 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.