Zoro Homepage

IND-B/MMC-5P-MM-ST-2M-PUR

  • Mfr # 1210360804

  • Zoro # G200442645


product price: $27.85
/ea
Sold in multiples of 80 for $2,228.00

Key Features

Type
Double Ended
Material
Polypropylene
Insulation Material
PUR
Max. Temp.
75°C
Maximum Voltage
24 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1210360804
Zoro #
G200442645
UPC #
-
Country of Origin
Unknown

Dimensions

Length
6.56 ft
Wire Size (AWG)
22
Cable Length
2.0m (6.56')
Cable Diameter
5.72mm (.225")

Details

Item
Micro-Change (M12),mPm
Type
Double Ended
Material
Polypropylene
Insulation Material
PUR
Max. Temp.
75°C
Maximum Voltage
24 V
Current
1.5 A
Color
Black
Maximum Operating Temperature
75 Degrees C
Max. Voltage
24V
Series
121036
Wire Range
22 AWG
IP Rating
IP65
Connector Type
Male-Male
Current Rating
1.5 A
Contact Finish
Gold Plated
Product Name
Micro-Change (M12),mPm
Coupling Style
Threaded
Material - Contact
Copper Alloy
LED Indicator
Yellow
Temperature Range - Operating
-25° to +75°C
Wire/Cable Type
Shielded PUR
Orientation
90° to Straight
Connector End B
Micro-Change (M12)
Keyway
Single
Material - Cable Jacket
PUR
Connector End A
Brad mPm DIN B - 11mm
Material - Plating Mating
Gold
Current - Maximum per Contact
1.5A
Material - Coupling Nut
Nickel-plated Brass
Poles
5

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.