Zoro Homepage

IND-B/MMC-5P-MM-ST-2M-PUR

  • Mfr # 1210360805

  • Zoro # G700442589


product price: $29.35
/ea
Sold in multiples of 80 for $2,348.00

Key Features

Type
Double Ended
Material
Polypropylene
Insulation Material
PUR
Max. Temp.
75°C
Maximum Voltage
110 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1210360805
Zoro #
G700442589
UPC #
-
Country of Origin
Unknown

Dimensions

Length
6.56 ft
Cable Diameter
5.72mm (.225")
Cable Length
2.0m (6.56')
Wire Size (AWG)
22

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.