This item is Discontinued.

Molex Crimp Wire Connector, 14 AWG Max, Copper, 16 A 7300.6244.1

Crimp Wire Connector, 14 AWG Max, Copper, 16 A (Discontinued)

  • Mfr # 7300.6244.1
  • Zoro # G605965688
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7300.6244.1
Zoro #
G605965688
UPC #
-
Country of Origin
Italy

Dimensions

Maximum Wire Size
14 AWG
Stripping Length
7.50mm

Details

Item
Crimp Wire Connector
Type
Crimp
Color
Copper
Current
16 A
Series
93601
Standards
CSA Certified, CSA 256883, UL E249674
Material
Copper
Finish
Gold Plated
Material - Plating
Gold
Number of Grooves
3
Termination Style
Crimp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.