This item is Discontinued.

Molex Crimp Wire Connector, Gray, Polycarbonate Insulation, 250 V, 10 A 7115.4006.0

Crimp Wire Connector, Gray, Polycarbonate Insulation, 250 V, 10 A (Discontinued)

  • Mfr # 7115.4006.0
  • Zoro # G905965234
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7115.4006.0
Zoro #
G905965234
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Crimp Wire Connector
Type
Crimp
Color
Gray
Insulation Material
Polycarbonate
Maximum Voltage
250 V
Current
10 A
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Standards
CSA Certified; UL E249674
Material
Polycarbonate
Number of Rows
3
Termination Style
Crimp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.