Gwconnect Emc-Electromagnetic Compatibility, Metal Cable Gland, With Gasket (Discontinued)
- Mfr # 936000220
- Zoro # G205982634
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
936000220
Zoro #
G205982634
UPC #
-
Country of Origin
China
Dimensions
Cable Diameter
13.00-18.00mm
Thread Size
Pg21
Details
Item
GWconnect
Standards
DIN 40430
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
IP Rating
IP68
Series
93600
Material - Cable Gland
Brass
Temperature Range - Operating
-40° to +125°C
Material - Plating
Nickel
Thread Type
(Pg)
Product Name
GWconnect
Standard
DIN 40430
Cable Gland Type
IP68 - EMC
Material - Gasket
Elastomer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.