This item is Discontinued.

Molex Gwconnect Plastic Gable Gland, With Gasket, M25X1.5 Thread, Black Ral 9005 7000.7824.1

Gwconnect Plastic Gable Gland, With Gasket, M25X1.5 Thread, Black Ral 9005 (Discontinued)

  • Mfr # 7000.7824.1
  • Zoro # G205965583
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000.7824.1
Zoro #
G205965583
UPC #
-
Country of Origin
Italy

Dimensions

Cable Diameter
11.00-18.00mm
Panel Cutout Diameter
25.50mm
Thread Size
M25x1.5

Details

Item
GWconnect
Material
Polyamide
Insulation Material
Polyamide
Standards
DIN EN 50262, EN 60529
Maximum Operating Temperature
100 Degrees C
UL 94 Flammability Rating
V-2
Series
93600
IP Rating
IP68
Color
Black
Max. Temp.
100°C
Flammability Rating
UL 94 V-2
Gland Color
Black RAL 9005
Standard
DIN EN 50262, EN 60529
Material - Nut
Polyamide
Temperature Range - Operating
-40° to +100°C
Panel Mount
Yes
Material - Gasket
NBR
Product Name
GWconnect
Waterproof / Dustproof
Yes
Material - Cable Gland
Polyamide
Cable Gland Type
IP68 with Gasket
Thread Type
(M) Metric

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.