Lever Wire Connector, 2 Port, Gray, Polyester Powder Insulation, 500 V

  • Mfr # 7810.6480.5

  • Zoro # G105949270


product price:  $108.99
/ea
Free Shipping & Returns

Key Features

Type
Lever
Color
Gray
Insulation Material
Polyester Powder
Maximum Voltage
500 V
Number of Ports
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7810.6480.5
Zoro #
G105949270
UPC #
-
Country of Origin
Italy

Dimensions

Component Size
10B «57X27»
Thread Size
Pg29

Details

Item
Lever Wire Connector
Type
Lever
Color
Gray
Insulation Material
Polyester Powder
Maximum Voltage
500 V
Number of Ports
2
RoHS Compliant
Yes
Series
93601
Material
Aluminum
Standards
CSA Certified, CSA 256883, UL E249674
IP Rating
IP66
Finish
Polyester Powder Coated
Thread Type
(Pg)
Material - Hood
Die-cast Aluminum
Material - Peg
Stainless Steel
Lock to Mating Part
Yes
Number of Pegs
2
Hood Coating
Polyester Powder
Entry Location
Side

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.