This item is Discontinued.

Molex Plast.Cable Gland With Nut End Gas.Pg36 7000.7836.5

Plast.Cable Gland With Nut End Gas.Pg36 (Discontinued)

  • Mfr # 7000.7836.5
  • Zoro # G205964470
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000.7836.5
Zoro #
G205964470
UPC #
-
Country of Origin
Italy

Dimensions

Panel Cutout Diameter
47.50mm
Thread Size
Pg36
Cable Diameter
22.00-32.00mm

Details

Item
GWconnect
Material
Polyamide
Insulation Material
Polyamide
Standards
DIN 40430, EN 60529
Maximum Operating Temperature
100 Degrees C
UL 94 Flammability Rating
V-2
Color
Gray
IP Rating
IP68
Series
93600
Max. Temp.
100°C
Flammability Rating
UL 94 V-2
Panel Mount
Yes
Material - Nut
Polyamide
Material - Gasket
NBR
Gland Color
Grey RAL 7001
Waterproof / Dustproof
Yes
Product Name
GWconnect
Thread Type
(Pg)
Material - Cable Gland
Polyamide
Standard
DIN 40430, EN 60529
Cable Gland Type
IP68 with Nut and Gasket
Temperature Range - Operating
-40° to +100°C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.