
I/O Connectors 1X6 Zsfp+ Cage Gen2 Undrbellygkt/Emi Gkt
Mfr # 1001150610
Zoro # G305787863
product price:Â $22.39
/ea
Sold in multiples of 4 for $89.56
Key Features
Number of Ports
6
Material
Copper Alloy
Application
Module-to-Board
Series
100115
Terminal Type
Through Hole - Compliant Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1001150610
Zoro #
G305787863
UPC #
-
Country of Origin
China
Details
Item
Cage Assembly
Number of Ports
6
Material
Copper Alloy
Application
Module-to-Board
Series
100115
Terminal Type
Through Hole - Compliant Pin
Product Name
zSFP Plus,zSFP+
Component Type
Cage Assembly
EMI Panel / Bezel Mount
Elastomer Gasket
Orientation
Horizontal
Thermal Solutions
Closed Top
Light Pipes per Port
0
Port Configuration
1x6
Rear Legs
0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.